TSI KLR200ACB KLR 480V 200A 150HP 3

Item #: 0575853

Cat #: KLR200ACB

UPC:

$ 1912.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLR200ACB LINE/LOAD RETOR 3% 150HP 480V 6% 75HP 240V

Overview

TCI KLR200ACB LINE/LOAD RETOR 3% 150HP 480V 6% 75HP 240V
Also known as: KLR200ACB, TCIKLR200ACB

Specifications

No Specifications Available