Illuminated master power disconnect circuit breaker

Item #: 0575690

Cat #: R2416UL

UPC:

$ 543.74 EA
Company wide:
0 in stock
Input: 115VAC, 50/60Hz, 3 amp. Output: Sixteen (16) fuse protected outputs. 24VAC @ 7 amp (175VA) supply current (0.4375 amp per device, 3.5 amp max.) or 28VAC @ 6 amp (175VA) supply current (0.375 amp per device, 3.5 amp max.). Outputs are rated @ 3.5 amp

Overview

Input: 115VAC, 50/60Hz, 3 amp. Output: Sixteen (16) fuse protected outputs. 24VAC @ 7 amp (175VA) supply current (0.4375 amp per device, 3.5 amp max.) or 28VAC @ 6 amp (175VA) supply current (0.375 amp per device, 3.5 amp max.). Outputs are rated @ 3.5 amp
Also known as: R2416UL, ALXR2416UL

Specifications

Type: Power Supply
Type: Power Supply