Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0575686

Cat #: HFD3030A05

UPC: 786679088548

$ 4000.92 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 30 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,3-pole, 30 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch,contacts 1a-1b
Also known as: 786679088548, HFD3030A05, CUTHFD3030A05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA