PROX, INDUCTIVE, 40MM, 15MM RANGE, AC/DC, TERMINAL CHAMBER

Item #: 0575535

Cat #: BRT-1

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 40MM, 15MM RANGE, AC/DC, TERMINAL CHAMBER

Overview

PROX, INDUCTIVE, 40MM, 15MM RANGE, AC/DC, TERMINAL CHAMBER
Also known as: BRT-1, BANBRT1

Specifications

Material: Acrylic
Material: Acrylic