Coupling, Size: 1/2", Material: PVC Coated Steel

Item #: 0575390

Cat #: PV0500CP00

UPC: 847656053758

$ 14.02 EA
Company wide:
31 in stock
Documents & Guides
Coupling, Size: 1/2 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 1/2 inch, Material: PVC Coated Steel.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053758, PV0500CP00, CLBPV0500CP00

Specifications

Diameter: 1/2 in
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel