Round, Premium, 16/4 AWG, Blue

Item #: 0575359

Cat #: 947644506

UPC: 029892430887

$ 1.07 FT
Company wide:
0 in stock
Documents & Guides
Speaker Cable, Round - Premium, 16/4 AWG, Copper, 65/34 Stranded, Blue, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725, California State Fire Marshall

Overview

Speaker Cable, Round - Premium, 16/4 AWG, Copper, 65/34 Stranded, Blue, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725, California State Fire Marshall
Also known as: 029892430887, 947644506, 164CL2NBUSTRPBX500

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Gauge: 16 AWG
Conductors: 4
Shielding: Unshielded
Color: Blue
Volts AC: 300
Material: Copper
Conductors: 4
Length: 500 ft
Jacket: PVC
Gauge: 16 AWG
Shielding: Unshielded