18/3 CL2 Thermostat Wire Copper 500'

Item #: 0575312

Cat #: 183STX500BROWN

UPC: 980130441105

Company wide:
0 in stock
Documents & Guides
(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 ft. Spool.

Overview

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 500 ft. Spool.
Also known as: 980130441105, 183STX500BROWN, 183STBROX500

Specifications

Color: Brown
Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 3
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Length: 500 ft
Conductors: 3
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper