Relay, Ice Cube, Hermetic, 11-Pin, 3PDT, 110A, 24VDC Coil, Octal

Item #: 0575294
Cat #: 750XCXH110D
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, Hermetic, 11-Pin, 3-Pole, Double Throw, 12 Amp, 110 Volt DC Coil, Octal, 300 Volt Rated

Overview

Relay, Ice Cube, Hermetic, 11-Pin, 3-Pole, Double Throw, 12 Amp, 110 Volt DC Coil, Octal, 300 Volt Rated
Also known as: 750XCXH110D, MSD750XCXH110D

Specifications

Type: 3PDT, Relay, 11-Pin
Poles: 3
Volts DC Control: 110
Mounting: Socket
Phase: 1
Amps: 12
Type: 3PDT, Relay, 11-Pin
Volts DC Control: 110
Phase: 1
Poles: 3
Mounting: Socket
Amps: 12

Customer Reviews

No reviews for this product
(0)