Wall Mount Enclosure

Item #: 0575222

Cat #: WS242412SS

UPC: 783510130930

$ 3836.23 EA
Company wide:
0 in stock
Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 304

nVent HOFFMAN HOFWS242412SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510130930, WS242412SS, HOFWS242412SS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Smooth Type 304 stainless steel lift-off bullet-style hinges
  • Hinges are shielded by door
  • Hinged side of door has provisions to allow direct flushing of hinge area
  • 20-degree sloped top facilitates runoff of water and cleaning solutions and prohibits the placement of objects on the top of the enclosure
  • 97-degree door opening
  • Door edges are sloped 20-degrees at top and bottom edges to facilitate runoff
  • Slanted flange trough collar prohibits pooling of fluids along the top edge of the enclosure opening
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 24 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 64 lb
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Stainless Steel 304
Weight: 64 lb
Width: 24 in
Depth: 12 in
Finish: Brushed #4