HDST, 600 A, NEMA 4X, 600 V, 3-pole

Item #: 0575178

Cat #: DH366FWK

UPC: 782114357491

$ 45918.41 EA
Company wide:
0 in stock
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 600 A, NEMA 4X, Class H, Three-pole, Three-wire, 600 V, Max Hp: 200, 400, 500 hp (3PH @240,480,600 V), (1)#2-(1)600 kcmil; and (1)#1/0-(1)750 kcmil Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 600 A, NEMA 4X, Class H, Three-pole, Three-wire, 600 V, Max Hp: 200, 400, 500 hp (3PH @240,480,600 V), (1)#2-(1)600 kcmil; and (1)#1/0-(1)750 kcmil Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782114357491, DH366FWK, CUTDH366FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Volts AC: 600