Terminal Block, Screw Clamp, Gray

Item #: 0575130

Cat #: 0115 438.12

UPC: 662019957012

$ 11.08 EA
Company wide:
0 in stock
Documents & Guides
Screw Clamp Terminal Block, Disconnect with Blade with Test Socket, Type: M4/6.SNBT, Color: Gray

Overview

Screw Clamp Terminal Block, Disconnect with Blade with Test Socket, Type: M4/6.SNBT, Color: Gray

M4/6.SNBT Screw Clamp Terminal Blocks - Disconnect - Grey, Grey,4mm2 RatedCrossSection, 6mm Spacing G32, TH 35-7.5, TH 35-15 Rail

Also known as: 662019957012, 0115 438.12, ENT1SNA115438R1200

Specifications

Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Color: Gray
Mounting: DIN Rail
Family / Style: Entrelec