Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0575097

Cat #: ECN0701BAA

UPC: 782114053089

$ 2251.86 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 0, NEMA Type 1, Indoor, Includes Cpt

Overview

NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 0, NEMA Type 1, Indoor, Includes Cpt
Also known as: 782114053089, ECN0701BAA, CUTECN0701BAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts AC Control: 120
Phase: 3
Size: 0
Mounting: Surface
Volts AC: 240
Family / Style: Freedom
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1