Fork Terminal, 22 - 16 AWG, #8 Bolt Hole, Copper

Item #: 0575093

Cat #: A18-8F

UPC: 786210803012

$ 1.25 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, 22 - 16 AWG, #8 Bolt Hole, Material/Finish: Copper/Tin

Overview

Fork Terminal, 22 - 16 AWG, #8 Bolt Hole, Material/Finish: Copper/Tin
Also known as: 786210803012, A18-8F, THBA188F

Specifications

Material: Copper
Allowable Gauge Range: 22 - 16
Material: Copper
Allowable Gauge Range: 22 - 16