Compression Lug, 1-Hole, Copper, 300 MCM, 1/2" Stud Size, White

Item #: 0575089

Cat #: 54114

UPC: 786210541143

$ 33.22 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: White, Die Code: 66.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 300 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: White, Die Code: 66.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541143, 54114, THB54114

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Allowable Gauge Range: 300
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in