PLATT logo

100-250V 50/60Hz Dc Contactor

Item #: 0575044
Cat #: AF580-30-11-70
UPC:
$ 6,431.90 EA
Company wide:
6 in stock
Af580-30-11 100-250V 50/60Hz Dc Contactor

Overview

Af580-30-11 100-250V 50/60Hz Dc Contactor
Af580-30-11 100-250V 50/60Hz Dc Contactor
Also known as: AF580-30-11-70, ABBAF580301170

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 602
Volts AC: 600
Volts AC Control Range: 100, 250
Poles: 3
Amps: 602
Volts AC Control Range: 100, 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 600

Customer Reviews

No reviews for this product
(0)