Inline Splice, Underground Watertight, 350 MCM to 10 AWG, AL/CU

Item #: 0575017

Cat #: USPA-350SS-DB

UPC: 783669941104

$ 64.25 EA
Company wide:
10 in stock
Documents & Guides
Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 350-10, UL, CSA

Overview

Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 350-10, UL, CSA

Encapsulated in EPDM rubber with a nominal thickness of 125 Mils and a dielectric strength of 240 Volts per Mil, Completely watertight in line splice. Ready for installation, no taping required, Pre-marked end insert allows broad wire range, O-Ring design screw cap inserts, Connector is produced from high strength 6061-T6 aluminum alloy, Rated for 600 Volts, 90° C. • Dual Rated for Copper and Aluminum Conductor, USPA-350SS-DB is UL Listed and CSA Certified for Direct Burial. It is also RUS Listed, Connector has solid wire stop

Also known as: 783669941104, USPA-350SS-DB, ILSUSPA350SSDB, Direct Burial Splice Kit

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Suitable for direct burial in earth or concrete
  • Simply cut pre-marked end inserts to appropriate size and insert conductor into connector
  • O-Ring design screw cap inserts ensure connector integrity while allowing ease of access to set screws
  • Range taking to reduce inventory

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 8 - 350
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 8 - 350
Volts AC: 600
Wire/Cable Openings: 2