Electronic Dimming Ballast 2-Lamp

Item #: 0575012
Cat #: IZT2S32SC35M
UPC: 781087027820
$ 127.44 EA
Company wide:
8 in stock
Documents & Guides
Electronic Dimming Ballast 2-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (2) F17T8, (2) F25T8 or (2) F32T8. *** Will also work for a 2-lamp application when using Philips Dimmable TLED lamps. Advance IZT2S32SC (35M).

Overview

Electronic Dimming Ballast 2-Lamp 120-277VElectronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear Lamp Types: (2) F17T8, (2) F25T8 or (2) F32T8. *** Will also work for a 2-lamp application when using Philips Dimmable TLED lamps. Advance IZT2S32SC (35M).
Also known as: 781087027820, IZT2S32SC35M, ADVIZT2S32SC35M

Specifications

Wattage: 32, 25, 17
Type: Programmed Start, Electronic, 0-10V Dimming
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32, 25, 17
Volts AC: 120, 277, 240
Dimmable: Yes
Type: Programmed Start, Electronic, 0-10V Dimming
Shape: T8 (Tubular)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)