Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0574934

Cat #: CE15MN3B

UPC: 782113618739

$ 2432.40 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size M, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size M, 3-pole, No Auxiliarycontact, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113618739, CE15MN3B, CUTCE15MN3B

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor