50W MR16 Halogen Lamp

Item #: 0574900

Cat #: S4618

UPC: 045923046186

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt

Overview

50 Watt; Halogen; MR16; 2000 Average rated hours; Bi Pin G8 Base; 120 Volt
Also known as: 045923046186, S4618, SATS4618

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G8)
Color Temperature: 2900 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (G8)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 50
Light Technology: Halogen