Ceiling Fan/Light, Incandescent, 70 CFM

Item #: 0574867

Cat #: 744NT

UPC: 784891951244

Company wide:
0 in stock
Documents & Guides
Ceiling Fan with Light, CFM: 70, Sones: 1.5, Duct Size: 4", 75W Max Bulb (Incandescent), Energy Star Qualified, Color: White.

Overview

Ceiling Fan with Light, CFM: 70, Sones: 1.5, Duct Size: 4", 75W Max Bulb (Incandescent), Energy Star Qualified, Color: White.

NuTone has taken recessed lighting a step further by incorporating light and powerful, quiet ventilation into one design. Recessed fan/lights offer versatile ventilation solutions for any room in the house. These fan/lights disappear into the ceiling and match perfectly to the decorative trim design used by major recessed lighting manufacturers. You’d never know it’s a fan, and that’s the point.

Also known as: 784891951244, 744NT, NUT744NT, Can fan

Specifications

Color: White
CFM: 70
Sones: 1.500
Color: White
Sones: 1.500
CFM: 70