75W T4 Halogen Lamp, Clear

Item #: 0574845

Cat #: S3484

UPC: 045923034848

Company wide:
0 in stock
Documents & Guides
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Mini Candelabra Base; 120 Volt; Carded

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Mini Candelabra Base; 120 Volt; Carded
Also known as: 045923034848, S3484, SATS3484

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Color: Clear
Lumens: 1250
Shape: T4 (Tubular)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Lumens: 1250
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Halogen