65W BR30 Incandescent Lamp, Frost

Item #: 0574812
Cat #: S3408
UPC: 045923034084
Call for price
Company wide:
0 in stock
65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt

Overview

65 Watt BR30 Incandescent; Frost; 2000 Average rated hours; 620 Lumens; Medium Base; 130 Volt
With light bulb solutions for nearly every application in nearly every industry, Satco continues to manufacture and stock a vast range of high quality, traditional bulbs.
Also known as: 045923034084, S3408, SATS3408

Specifications

Lumens: 620
Base: Medium Screw (E26)
Volts AC: 130
Color: Frosted
Wattage: 65
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 620
Volts AC: 130
Wattage: 65
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: BR30 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)