D2,5/5.ado

Item #: 0574575

Cat #: 0199 554.23

UPC: 662019965789

$ 2.18 EA
Company wide:
0 in stock
Documents & Guides
Abb 0199-554.23

Overview

Abb 0199-554.23
Also known as: 662019965789, 0199 554.23, ENT1SNA199554R2300

Specifications

Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Feed Through
Gauge: 12 AWG
Family / Style: Entrelec
Color: Gray
Type: Feed Through