Crimping Tool

Item #: 0574566

Cat #: K425BG

UPC: 783310020653

$ 516.76 EA
Company wide:
11 in stock
Documents & Guides
Manual Crimping Tool, Capacity: 8AWG-500 KCMIL Copper Lugs/Splices, 8-4/0AWG Aluminum Lugs/Splices, Length: 25-3/8"

Overview

Manual Crimping Tool, Capacity: 8AWG-500 KCMIL Copper Lugs/Splices, 8-4/0AWG Aluminum Lugs/Splices, Length: 25-3/8"

Designed for crimping a wide range of overhead service entrance connections, overhead splices, and overhead taps Easy-to-use MD-6 type "pop" tool, K425 tools are equipped with D³ die groove and either "BG" or "O" die groove K425K tools are equipped with a die groove for Kearney "O" dies and either a 5/8 IN or "O" die groove The D³ die groove serves as a die seat for all Greenlee KD6 and industry "W" type dies Bent fiberglass handles provide a solid grip, good leverage and better durability than wood Low friction-impregnated bushings at pivot joints provide smooth operation and long life Complete crimps are assured with an over-center cam mechanism Tool can easily be checked visually for proper adjustment and can be adjusted with Allen wrenches

Also known as: 783310020653, K425BG, GREK425BG, Crimps

Specifications

Gauge: 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Length: 25 1/2 in
Type: Crimper, Manual
Gauge: 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper, Manual
Length: 25 1/2 in