Fuse Holder Terminal Block, Type: D 1,5/8.SFLT.ADO

Item #: 0574535

Cat #: 0199 211.23

UPC: 662019016993

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Terminal Block. Type: D 1,5/8.SFLT.ADO. Color: Grey. 600V/25A. Size: 1.5mm² Block, 8 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG. Includes: 110-230V Neon Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Type: D 1,5/8.SFLT.ADO. Color: Grey. 600V/25A. Size: 1.5mm² Block, 8 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG. Includes: 110-230V Neon Blown Fuse Indicator.
Also known as: 662019016993, 0199 211.23, ENT1SNA199211R2300

Specifications

Type: Compression Clamp, Fuse Block
Mounting: DIN Rail
Color: Gray
Amps: 25
Family / Style: Entrelec
Type: Compression Clamp, Fuse Block
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 25