Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Black 5'

Item #: 0574466

Cat #: 62460-5E

UPC: 078477134030

$ 2.81 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 5 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 5-Foot Length, Black

Also known as: 078477134030, 62460-5E, LEV624605E, Slim line patch cord

Specifications

Gauge: 23 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Gauge: 23 AWG
Material: Copper
Color: Black
Length: 5 ft
Conductors: 4 Pair