60A, 170V, telecoms Fuse, Radial blade Bend

Item #: 0574421

Cat #: TLS060L

UPC: 079458055863

$ 90.52 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 170VDC, Specialty Fuses, Radial Blade Bend, Telecommunications Fast-Acting Fuse

Overview

60 Amp, 170VDC, Specialty Fuses, Radial Blade Bend, Telecommunications Fast-Acting Fuse

Littelfuse’s TLS Series fuses are designed specifically for the protection of telecommunications equipment. TLS fuses have been engineered to operate up to 170 VDC to provide current limiting short circuit protection for cables and components found in the DC power distribution circuits of telecommunications systems. The TLS’ compact design provides superior protection and high power density in an extremely compact package. Features: 170 VDC; Current limiting; 1 to 125 amperes; Multiple mounting configurations.

Also known as: 079458055863, TLS060L, LFUTLS060L

Specifications

Volts DC: 170
Type: Telecom, Fuse
Amps: 60
Standards: California Proposition 65
Volts DC: 170
Amps: 60
Type: Telecom, Fuse
Standards: California Proposition 65