C-h S20n08a01n Buck Boost Transform

Item #: 0574393

Cat #: S20N08A01N

UPC: 786680383328

Company wide:
0 in stock
Documents & Guides
1 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 24/48v, 115 Degree C, Aluminum Windings

Overview

1 Kva Rating, 1-phase, Buck-boost General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 24/48v, 115 Degree C, Aluminum Windings
Also known as: 786680383328, S20N08A01N, CUTS20N08A01N

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 3
Volt Amps: 1kVA
Type: Buck - Boost, Transformer
Primary Voltage: 240/480