Multi-Tap Connector, 8 Hole, 14AWG -2/0AWG, Insulated, Cu/Al Rated

Item #: 0574378

Cat #: PED-8-2/0-Z

UPC: 783669700060

$ 153.40 EA
Company wide:
0 in stock
Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 2/0-14, 8 Ports, UL

Overview

Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 2/0-14, 8 Ports, UL
Also known as: 783669700060, PED-8-2/0-Z, ILSPED820Z

Specifications

Poles: 8
Circuits: 8
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Poles: 8
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Circuits: 8
Standards: California Proposition 65