600 Amp, 170VDC, telecoms Fuse

Item #: 0574335

Cat #: TLN600

UPC: 079458061222

$ 2270.66 EA
Company wide:
0 in stock
Documents & Guides
600 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

600 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458061222, TLN600, LFUTLN600

Specifications

Speed: Fast Acting
Type: Telecom, Fuse
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Telecom, Fuse