350 Amp, 170VDC, telecoms Fuse

Item #: 0574330

Cat #: TLN350

UPC: 079458061185

$ 1556.05 EA
Company wide:
0 in stock
Documents & Guides
350 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

350 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458061185, TLN350, LFUTLN350

Specifications

Amps: 350
Volts DC: 170
Speed: Fast Acting
Type: Telecom, Fuse
Standards: California Proposition 65
Amps: 350
Speed: Fast Acting
Standards: California Proposition 65
Volts DC: 170
Type: Telecom, Fuse