
$ 1556.05 EA
Company wide:
0
in stock
Documents & Guides
250 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse
Overview
250 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse
The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.
Also known as: 079458061161, TLN250, LFUTLN250
Specifications
| Speed: | Fast Acting |
| Type: | Telecom, Fuse |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Telecom, Fuse |