50 Amp, 170VDC, telecoms Fuse

Item #: 0574308

Cat #: TLN050

UPC: 079458061048

$ 206.72 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

50 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458061048, TLN050, LFUTLN050

Specifications

Volts DC: 170
Speed: Fast Acting
Type: Telecom, Fuse
Amps: 50
Volts DC: 170
Type: Telecom, Fuse
Speed: Fast Acting
Amps: 50