Duct Seal Compound, 1 lb

Item #: 0574305

Cat #: DSC1

UPC: 018997436009

$ 7.40 EA
Company wide:
0 in stock
Documents & Guides
Duct Seal Compound, 1 lb

Overview

Duct Seal Compound, 1 lb
Also known as: 018997436009, DSC1, ARLDSC1

Specifications

Size: 1 lb
Color: Gray
Type: Sealant
Size: 1 lb
Type: Sealant
Color: Gray