40 Amp, 170VDC, telecoms Fuse

Item #: 0574304

Cat #: TLN040

UPC: 079458061024

$ 206.72 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

40 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458061024, TLN040, LFUTLN040

Specifications

Speed: Fast Acting
Type: Telecom, Fuse
Amps: 40
Speed: Fast Acting
Amps: 40
Type: Telecom, Fuse