15 Amp, 170VDC, telecoms Fuse

Item #: 0574295

Cat #: TLN015

UPC: 079458060973

$ 124.61 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

15 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458060973, TLN015, LFUTLN015

Specifications

Volts DC: 170
Speed: Fast Acting
Type: Telecom, Fuse
Amps: 15
Standards: California Proposition 65
Volts DC: 170
Type: Telecom, Fuse
Standards: California Proposition 65
Speed: Fast Acting
Amps: 15