6 Amp, 170VDC, telecoms Fuse

Item #: 0574292

Cat #: TLN006

UPC: 079458060959

$ 124.61 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

Overview

6 Amp, 170VDC, Specialty Fuses, Current Limiting Telecommunications Fast-Acting Fuse

The TLN Series fuses are specifically designed for the protection of telecommunications DC power distribution circuits. Features: 170 VDC; Fast acting and current limiting; 1 to 600 amperes; Dimensionally similar to 250V Class R fuses.

Also known as: 079458060959, TLN006, LFUTLN006

Specifications

Amps: 6
Speed: Fast Acting
Type: Telecom, Fuse
Standards: California Proposition 65
Amps: 6
Type: Telecom, Fuse
Speed: Fast Acting
Standards: California Proposition 65