THERMOSTAT

Item #: 0574241

Cat #: TH13501

UPC:

Company wide:
0 in stock
Documents & Guides
AUE TH135-01 THERMOSTAT

Overview

AUE TH135-01 THERMOSTAT
Also known as: TH13501, ABETH13501

Specifications

Color Temperature: 2100 (Warm White)
Wattage: 75
Volts AC: 120
Length: 75 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 2100 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 75
Length: 75 ft
Dimmable: Yes