40A, 32VDC, Auto Fuses 13/16" Bent M Term Box

Item #: 0574233

Cat #: PAL240

UPC: 079458006254

$ 10.44 EA
Company wide:
0 in stock
Documents & Guides
40A, 32VDC, Automotive Fuses 13/16" Bent Male Term Box

Overview

40A, 32VDC, Automotive Fuses 13/16" Bent Male Term Box

PAL™ Fuses are available in current ratings up to 120 amperes, with either female or bolt-on terminals.

Also known as: 079458006254, PAL240, LFUPAL240

Specifications

Standards: California Proposition 65
Standards: California Proposition 65