160A, 32VDC, Auto Fuse Strt M Term Box

Item #: 0574224

Cat #: PAL160

UPC: 079458006209

$ 7.83 EA
Company wide:
0 in stock
Documents & Guides
160A, 32VDC, Automotive Fuses Straight Male Term Box

Overview

160A, 32VDC, Automotive Fuses Straight Male Term Box
PAL™ Fuses are available in current ratings up to 120 amperes, with either female or bolt-on terminals.
Also known as: 079458006209, PAL160, LFUPAL160

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)