20A, 32VDC, Auto Fuses Female Term Box

Item #: 0574214

Cat #: PAL020

UPC: 079458006148

$ 9.14 EA
Company wide:
0 in stock
Documents & Guides
20A, 32VDC, Automotive Fuses Female Term Box

Overview

20A, 32VDC, Automotive Fuses Female Term Box

PAL™ Fuses are available in current ratings up to 120 amperes, with either female or bolt-on terminals.

Also known as: 079458006148, PAL020, LFUPAL020

Specifications

Standards: California Proposition 65
Standards: California Proposition 65