350A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 0574204

Cat #: MEG350

UPC: 079458185539

$ 21.87 EA
Company wide:
0 in stock
Documents & Guides
350A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

350A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458185539, MEG350, LFUMEG350

Specifications

Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65
Type: Automotive, Bolt-On Fuse
Standards: California Proposition 65