100A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 0574199

Cat #: MEG100

UPC: 079458016802

$ 15.49 EA
Company wide:
0 in stock
Documents & Guides
100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

100A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458016802, MEG100, LFUMEG100

Specifications

Type: Automotive
Speed: Fast Acting
Amps: 100
Volts DC: 32
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive
Amps: 100
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Volts DC: 32
Mounting: Bolt On
Interrupt Rating AC: 1 kA