Fatboy Series FG Enclosure, PL, 14x12x1

Item #: 0574187

Cat #: J141212SSH

UPC: 785928212352

Company wide:
0 in stock
Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 1", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 14" x 12" x 1", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928212352, J141212SSH, STBJ141212SSH

Specifications

Width: 12 in
Color: Gray
Material: Fiberglass
Height: 14 in
Depth: 1 in
Width: 12 in
Material: Fiberglass
Depth: 1 in
Color: Gray
Height: 14 in