100A, 600V, Surge Blade Fuses (Slo)

Item #: 0574179

Cat #: LVSP0100VXL

UPC: 079458105919

$ 236.71 EA
Company wide:
0 in stock
Documents & Guides
100A, 600V, Specialty Fuses Surge Cartridge Blade Fuses Time Lag (Slo-Blow)

Overview

100A, 600V, Specialty Fuses Surge Cartridge Blade Fuses Time Lag (Slo-Blow)

The Littelfuse Varistor Surge Protection (LVSP) Fuses are intended for the protection of TVSS products. The LVSP Series has been designed to survive the 8x20µs lightning surges described in various Standards(UL1449, IEC61000-4-5 & IEEE C62.41) without opening. This allows the TVSS to perform the necessary suppression. The LVSP Series is not rated for continuous current and the ratings are to specific 8x20µs surge capability. The LVSP Series can be used to facilitate TVSS module compliance to UL1449 in permanently connected applications (abnormal overvoltage, unlimited current conditions)

Also known as: 079458105919, LVSP0100VXL, LFULVSP100L

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65