600A, 250V, Fuse Clips Fuse Reducers

Item #: 0574156

Cat #: LRU 2661

UPC: 079458010640

$ 729.43 EA
Company wide:
0 in stock
Documents & Guides
600A, 250V, Fuse Clips Fuse Reducers

Overview

600A, 250V, Fuse Clips Fuse Reducers

For use with Littelfuse NLN/NLS and RLN/RLS series fuses.

Also known as: 079458010640, LRU 2661, LFULRU2661

Specifications

Type: Fuse Reducer
Type: Fuse Reducer