30A, 3P, 300V, Fuse Holder for Midget Fuse

Item #: 0574153

Cat #: LPSM0003ZQCID

UPC: 079458183009

$ 330.85 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 3 Pole for Midget Fuse

Overview

30A, 600V, Fuse Holder 3 Pole for Midget Fuse

The LPSM midget fuse holder series is a dead front design providing protection to personnel when installing and removing fuses. The compact fuse holder mounts quickly onto 35 mm DIN rail, decreasing panel layout and assembly time. This product has two Quick Connect terminals on both the top and bottom of the holder, offering an additional connection option. It is available in 1-, 2-, 3- and 4-pole configurations. Features: Dual quick connect terminals on the top and bottom; Meets finger-safe requirements; Mountable on 35mm DIN Rail; Local LED indication.

Also known as: 079458183009, LPSM0003ZQCID, LFULPSM0003ZQCID

Specifications

Type: Fuse Holder
Class: Midget
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65
Class: Midget