30A, 32VDC, Automotive Fuses Low Profile

Item #: 0574148

Cat #: LMIN030.V

UPC: 079458093414

$ 1.85 EA
Company wide:
0 in stock
Documents & Guides
30A, 32VDC, Automotive Fuses Low Profile

Overview

30A, 32VDC, Automotive Fuses Low Profile

The Low Profile MINI® fuse has similar performance characteristics as the standard MINI® fuse. The lower overall height allows for more space and weight savings. The Low Profile MINI® fuse is designed to mate with tuning-fork terminals, which provides additional weight and material savings in fuse box designs by eliminating the need for female box terminals.

Also known as: 079458093414, LMIN030.V, LFULMIN030.V

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65