25A, 32VDC, Automotive Fuses Low Profile

Item #: 0574147

Cat #: LMIN025.V

UPC: 079458093407

$ 1.85 EA
Company wide:
0 in stock
Documents & Guides
25A, 32VDC, Automotive Fuses Low Profile

Overview

25A, 32VDC, Automotive Fuses Low Profile

The Low Profile MINI® fuse has similar performance characteristics as the standard MINI® fuse. The lower overall height allows for more space and weight savings. The Low Profile MINI® fuse is designed to mate with tuning-fork terminals, which provides additional weight and material savings in fuse box designs by eliminating the need for female box terminals.

Also known as: 079458093407, LMIN025.V, LFULMIN025.V

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65