HVYWALL HTSHK 3:1 BLK 16-12AWG 48IN

Item #: 0574146

Cat #: HS16-12-4

UPC: 786210898346

$ 78.97 EA
Company wide:
2 in stock
Documents & Guides
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Diameter 0.35 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-linked Polyolefin with Thermoplastic Adhesive Liner, Black

Overview

Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Diameter 0.35 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-linked Polyolefin with Thermoplastic Adhesive Liner, Black
Also known as: 786210898346, HS16-12-4, THBHS16124

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 14 - 12
Color: Black
Length: 48 in
Volts AC: 600
Allowable Gauge Range: 14 - 12